Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Blackburn, Ground Clamp, GG34H, Type GG, GGH, 3/4" Rod, 8 Sol.-4/0 Str. Wire Range, Copper, 100 Pack
Availability: Usually ships in 5 to 8 days Stock No:WBB817045
Price: $3,033.00
Product Information
Blackburn, Ground Clamp, GG34H, Type GG, GGH, 3/4" Rod, 8 Sol.-4/0 Str. Wire Range, Copper
Features
Cast of high-strength corrosion-resistant copper alloy. Both hex head bolts and socket set screws available.
Floating pressure bar distributes pressure evenly over large area of ground wire.
Product Specifications
TYPE
GG, GGH
MANUFACTURERS PART NUMBER
GG34H
BRAND
Blackburn
PACKAGE QUANTITY
100
STUD SIZE
1/2" - 13 x 3/4
STYLE
Heavy Duty
MATERIAL
Copper
DESCRIPTION
Ground Clamp
WIRE RANGE
8 Sol. - 4/0 Str.
CERTIFICATIONS
RoHS Compliance
ROD SIZE
3/4
WATER PIPE SIZE
10"
GROUND WIRE
--
THREAD SIZE
7/16" - 14 UNC-2A
SOCKET SCREW
3
BOLT SIZE INCHES
--
CONDUCTOR SIZE STRANDED
2/0 - 2
CONDUCTOR SIZE SOLID
2
NOTES
Gg34H Has No Pressure Bar Or Axial Groove
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700