1.888.978.7759
Howard Lighting Compact, Single Tube 2-Pin, Initial Lumens 400, 7w, 2700k, Fluorescent Bulb - Pkg Qty 50

Availability: Usually ships in 3 to 6 days
Item #: WBB817863
List Price: $249.00 Save: up to 62%
$1.91 each
Sold in packages of 50
Price: $95.50

Product Information
Howard Lighting Compact, Single Tube 2-pin, Initial Lumens 400, 7W, 2700K, Fluorescent, Case 50

Features
  • Compact Fluorescent Lamp - Plug-in
  • 7 WattSingle Tube (2-Pin)
  • For Electronic Ballast
  • Base - G23
  • MOL (Maximum Overall Length) - 139
Product Specifications
AVG. LIFE HOURS 10000
BASE --
BRAND Howard Lighting
CONSTRUCTION Fluorescent
COLOR RENDER INDEX 85
KELVIN 2700
LUMENS 400
MANUFACTURERS PART NUMBER CF7S/827
PACKAGE QUANTITY 50
SHAPE --
TYPE Single Tube 2-pin
WATTAGE 7
DESCRIPTION Compact Fluorescent
CASE QUANTITY 50
AVERAGE RATED LIFE HOURS 10000
LUMENS INITIAL 400
LUMENS MEAN 360
COLOR TEMPERATURE 2700
BASE TYPE 2-pin G23
LAMP WATTAGE 7
ANSI BASE G23

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700