Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Howard Lighting Compact, Single Tube 2-pin, Initial Lumens 400, 7W, 3500K, Fluorescent
Availability: Usually ships in 3 to 6 days Stock No:WBB817864
Price: $1.90 ea.(Sold in qty. of 50)
Product Information
Howard Lighting Compact, Single Tube 2-pin, Initial Lumens 400, 7W, 3500K, Fluorescent, Case 50
Features
Base - G23
Compact Fluorescent Lamp - Plug-in
7 Watt Single Tube (2-Pin)
For Electronic Ballast
MOL (Maximum Overall Length) - 139
Product Specifications
AVG. LIFE HOURS
10000
BASE
2-pin G23
BRAND
Howard Lighting
CONSTRUCTION
Fluorescent
CRI
85
LUMENS
400
MANUFACTURERS PART NUMBER
CF7S/835
PACKAGE QUANTITY
50
TYPE
Single Tube 2-pin
WATTAGE
7
COLOR TEMPERATURE
3500 °K
CASE QUANTITY
50
AVERAGE RATED LIFE HOURS
10000
LUMENS INITIAL
400
LUMENS MEAN
360
BASE TYPE
2-pin G23
LAMP WATTAGE
7
DESCRIPTION
Compact Fluorescent
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700