1.888.978.7759
Howard Lighting Pulse Start, 400w Psmh, Ed37, Initial Lumens 44000, Clear Bulb - Pkg Qty 12

Availability: Usually ships in 3 to 6 days
Item #: WBB817962
List Price: $828.48 Save: up to 75%
$17.25 each
Sold in packages of 12
Price: $207.00

Product Information
Howard Lighting Pulse Start, 400W PSMH, ED37, Initial Lumens 44000, Clear

Features
  • Pulse Start Metal Halide
  • 400 Watt ED37 (Clear) Lamp Base -Mogul
  • MOL (Maximum Overall Length) - 11.5
Product Specifications
AVG. LIFE HOURS 15000
BASE Mogul
BRAND Howard Lighting
COLOR RENDER INDEX 60
KELVIN 4200
LUMENS 44000
MANUFACTURERS PART NUMBER MH400/BU/ED37/PS
PACKAGE QUANTITY 12
SHAPE ED-37
WATTAGE 400
OPERATING POSITION Base Up
DESCRIPTION Pulse Start
CASE QUANTITY 12
AVERAGE RATED LIFE HOURS 15000
LUMENS INITIAL 44000
BULB FINISH Clear
BULB SIZE ED37
COLOR TEMPERATURE 4200
BASE TYPE MOG
ANSI CODE M135/E
LAMP WATTAGE 400W PSMH
LUMENS MEAN 35200
WARNING --
PROTECTED No

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700