1.888.978.7759
Powered Aire® Insect Control Air Curtain, 96"W Door, 120V, 1/2HP, 1 PH, Stainless Steel

Availability: Usually ships in 17 to 20 days
Item #: WBB824309
Price: $2,231.00

Product Information
Powered Aire®Insect Control Air Curtain, 96W Door, 120V, 1/2HP, 1 PH, Stainless Steel

Features
  • For openings up to 8 ft. high
  • Interior or exterior installation
  • Stops insects, dust, odors
  • Includes roller/plunger door switch
  • Stainless steel construction
  • High efficiency plenum
  • Easy installation
  • Ideal for delivery, dumpster and service doors.
Product Specifications
BRAND Powered Aire®
DOOR WIDTH 96
DOOR HEIGHT Up to 8'
NOZZLE WIDTH INCHES 96
OVERALL WIDTH INCHES 97
WEIGHT LBS 198
COLOR FINISH Stainless Steel
CONSTRUCTION 304 Stainless Steel
CFM AT NOZZLE 4334
MAX NUMBER CFM AT NOZZLE 6445
MAX NUMBER FPM AT NOZZLE 3516
VOLTAGE 120
PHASE 1
HERTZ 60
HORSEPOWER 1/2
AVG NUMBER FPM AT NOZZLE 2360
COMMERCIAL INDUSTRIAL Commercial/Food Service
HEATING OPTION Unheated
NUMBER OF MOTORS 2
OUTLET VELOCITY UNIFORMITY 0.92
SERIES RBE
DECIBELS (DB) 63
FOR USE Delivery, Dumpster, Service Doors
LIMITED WARRANTY YEARS 2
MANUFACTURER'S PART NUMBER RBE-2-96-120/1/60

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700