Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Comfort Zone® Low Profile Digital Baseboard Heater CZ650 - 750/1500 Watt

Comfort Zone® Low Profile Digital Baseboard Heater CZ650 - 750/1500 Watt
Availability: Usually ships in 7 to 10 days
Stock No: WBB825280
Price: $56.95


Product Information
Comfort Zone® Low Profile Digital Baseboard Heater 750/1500 Watt

Features

  • Dual Wattage: 750/1500 Watts
  • Digital Controls
  • Thermostat - Auto On/Off
  • Heavy Gauge Heating Element Setting for Silent Even Heating
  • Mesh Grill Cover
  • Power Indicator Light
  • Baked Enamel Steel Cabinet with Flame Retardant Plastic
  • Stay Cool High Impact End Panels
  • Contemporary Design
  • Safety Overheat Protection System
  • Safety Tip Over Cut-Off Switch
  • No Assembly Required


Click here to view Instructions.

Product Specifications
BRAND ComfortZone®
WIDTH INCHES 29
DEPTH INCHES 3-3/8
HEIGHT INCHES 12-3/16
WEIGHT LBS 10
COLOR Brown
CONSTRUCTION Steel/Plastic/Baked Enamel
BTU HIGH 5120
VOLTAGE 120
HERTZ 60
AMPS 12.5
WATTS 750 / 1500
POWER CORD TYPE 2-Prong
POWER CORD LENGTH FEET 6
SAFETY FEATURES Safety Overheat Protection, Safety Tip-Over Switch
APPROVAL ETL Listed
LIMITED WARRANTY YEARS 1
MANUFACTURERS PART NUMBER CZ650
PART NUMBER 125500

Customer Reviews
Avg. Review Rating: 1 Reviews
Reviewed On: November 25, 2012
Reviewed by: Bonnie (Garberville)
Customer Rating :
Not bad
Its an ok heater. It takes awhile to heat the room up, but wonce its warm it stays warm.


General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700