Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Comfort Zone® Fan-Forced Quartz Heater CZQTV8BK - Black 750/1500 Watt

Comfort Zone® Fan-Forced Quartz Heater CZQTV8BK - Black 750/1500 Watt
Availability: Usually ships in 7 to 10 days
Stock No: WBB825291
Price: $50.95


Product Information
Comfort Zone® Fan-Forced Quartz Heater - Black 750/1500 Watt

Features

  • 750/1500 Watts / 5120 BTUs
  • Rotary 3 Position Switch ON/OFF Switch with Dual Wattage Settings: 750/1500 Watts
  • Fan-Forced for Wider Heat Dispersion
  • Adjustable Thermostat Maintains Desired Temperature
  • Safety Tip-Over Switch
  • Power and Caution Indicator Lights
  • Top Mounted Control Panel
  • Twin Elements


Click here to view Instructions.

Product Specifications
BRAND ComfortZone®
WIDTH INCHES 10-3/4
DEPTH INCHES 9-1/4
HEIGHT INCHES 25-1/2
WEIGHT LBS 10.34
COLOR Black
CONSTRUCTION Metal
BTU 5120
VOLTAGE 120
HERTZ 60
AMPS 12.5
WATTS 750 / 1500
POWER CORD TYPE 2-Prong
POWER CORD LENGTH FEET 6
SAFETY FEATURES Safety Tip-Over Cut-Off Switch
APPROVAL ETL and CUL Listed
MANUFACTURERS PART NUMBER CZQTV8BK
PART NUMBER 125126



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700