1.888.978.7759
NACHI Super Precision Bearing 7909CYU/GLP4, Universal Ground, Single, 45MM Bore, 68MM OD

Availability: Usually ships in 5 to 8 days
Item #: WBB830765
Price: $196.95

Product Information
NACHI Super Precision Bearing 7909CYU/GLP4, Universal Ground, Single, 45MM Bore, 68MM OD

NACHI Features

  • Capable of supporting radial & axial loads in one direction
  • 2 Bearings are used in a duplex pair to provide high degree of rigidity in both radial & axial directions
  • Meets the needs of tool manufacturers for precision (15° contact angle, P4)
  • These bearings function at lowest possible temperature for wide range of speeds & operating loads
  • Universal Flush


Product Specifications
BRAND NACHI
BEARING STYLE Single
BORE DIAMETER MILLIMETERS 45
OUTER DIAMETER MILLIMETERS 68
WIDTH MILLIMETERS 12
DYNAMIC LOAD RATING (N) 16600
STATIC LOAD RATING (N) 14100
CAGE TYPE Molded Polyamide
MANUFACTURER PART NUMBER 7909CYU/GLP4
MAX SPEED / OIL (RPM) 28300
SERIES 7900
TOLERANCE P4 (ABEC7)
CONTACT ANGLE 15
PRELOAD Light

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700