Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Schrader® B&S Gas Powered Air Compressor SA7520B, B&S Gas Powered, 5.5 HP, 20 Gal.
Availability: Usually ships in 2 to 5 days Stock No:WBB831383
Price: $1,246.00
Product Information
Schrader® B&S Gas Powered Air Compressor SA7520B, B&S Gas Powered, 5.5 HP, 20 Gal.
Briggs & Stratton Gas Powered, 145 PSI and 175 PSI Air Compressors for Contractors SA7520B - 5.5 HP Single Stage 20 gallon:
Features
5.5 HP single stage air compressor are designed for ease of mobility and dependability
14.3 SCFM @ 40 PSI / 12.5 SCFM @ 90 PSI
145 PSI max
Cast iron cylinder for maximum durability
Electric start is not available. These units carry a one-year limited warranty
Product Specifications
LENGTH INCHES
49
WIDTH INCHES
20
HEIGHT INCHES
34
CAPACITY GALLONS
20
COLOR
Red
ASSEMBLY
Assembly Required (Wheels)
BRAND
Schrader® International
CONSTRUCTION
Steel
DESCRIPTION
Wheeled Portable
MANUFACTURERS PART NUMBER
SA7520B
POWER
None
LIMITED WARRANTY
1 Year
WEIGHT
155
STAGE
1
HORSEPOWER
5.5
OIL SIGHT GLASS
Yes
MAX PSI
145
CFM
18.3
POWER SUPPLY
Briggs & Stratton Motor
TANK ORIENTATION
Horizontal
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700