1.888.978.7759
Schrader® Two-Stage Gas Powered Air Compressor SA81030K, Diesel, 10HP, 30 Gal

Availability: Usually ships in 5 to 8 days
Item #: WBB831409

with FREE shipping today! (within the contiguous US)

Price: $5,096.00

Product Information
Schrader® Diesel Powered Air Compressor SA81030K, Diesel Powered, 10 HP, 30 Gal.

SchraderAir's Diesel powered air compressors are rugged, easy-to-use work horses that are designed for the commercial market. These Diesel powered air compressors provide trouble free starts by relieving pump pressure at start up with a manual un-loader valve that is strategically placed near the engine for easy access. SchraderAir's Diesel powered air compressors come standard with the following features:

Features

  • Cast iron industrial grade 2-stage pump - Rugged, durable industrial grade pump increases duty cycle and extends life
  • Low RPM pump - reduces noise and loweres operating temperatures, extending pump life
  • Oil sight glass
  • Reliable splash lubrication
  • Disc and spring type valves - Valves can be inspected/cleaned/replaced without removing the cylinder head from the compressor
  • Head unloader - Opens valve when maximum PSI is reached, allowing the pump to run un-loaded, reducing wear and fuel consumption
  • Centrifugal unloader for load free starts
  • Front munt oil drain - Allows easy access and simplifies oil changes
  • ASME certified air receiver
  • Fully enclosed hi-flow belt guard - Cooler operating temperatures extends pump life
  • Air transfer tube protection - By enclosing the air transfer tube within the borders of the bed plate, the tube is protected from damage from shifting cargo and reduces burn exposure
  • Battery box and cables included Battery not included
  • Durable, fuel efficient reliability from 9.8 HP or 16 HP Kohler direct injection diesel engines - 3-year Kohler engine warranty - Features full pressure lubrication for extended engine life and an alternator on drive engine
  • Includes four mounting pads, four mounting bushings and tank drain extension (installed). One-year limited warranty


Product Specifications
LENGTH INCHES 40
WIDTH INCHES 18
HEIGHT INCHES 42
CAPACITY GALLONS 30
COLOR Red
ASSEMBLY Fully Assembled
BRAND Schrader® International
CONSTRUCTION Steel
DESCRIPTION Two-Stage Gas Powered Air Compressor
MANUFACTURERS PART NUMBER SA81030K
LIMITED WARRANTY 1 Year
WEIGHT 405
MOTOR Diesel
MAX PSI 175
OIL SIGHT GLASS Yes
TANK ORIENTATION Horizontal
STAGE 2
HORSEPOWER 10
CFM 21

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700