1.888.978.7759
Lorell® 2-Drawer Lateral File Cabinet, 30"W x 18-5/8"D x 28"H, Putty

Availability: Usually ships in 1 to 4 days
Item #: WBB836485
Price: $291.95

Product Information
Lorell® 2-Drawer Lateral File Cabinet, 30"W x 18-5/8"D x 28"H, Putty

Two-drawer lateral file offers side-to-side filing for letter-size, legal-size, or A4-size folders with the included hanging file rails. Interlock system prohibits the extension of more than one drawer at a time. Counterweight prevents tipping. Both file drawers offer three-part, steel ball-bearing, slide suspension. Commercial-grade lateral file is equipped with a core removable lock, monochromatic drawer pulls, and two adjustable leveling guides. Steel construction contains recycled material. Lateral file meets and/or exceeds applicable ANSI/BIFMA standards.

Features

  • Interlocking Ball-Bearing Suspension
  • Adjustable Glide
  • Locking Drawer


Product Specifications
WIDTH INCHES 30
DEPTH INCHES 18-5/8
HEIGHT INCHES 28
COLOR FINISH Putty
ASSEMBLY Assembled
BRAND Lorell®
CONSTRUCTION Steel
DESCRIPTION 2-Drawer Lateral File
DRAWER QUANTITY 2
MANUFACTURERS PART NUMBER LLR60556
TYPE Letter, Legal or A4 Size
CERTIFIED/APPROVED ANSI/BIFMA
PACKAGE QUANTITY 1

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700