Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Lorell® 4-Drawer Commercial-Grade Vertical File Cabinet, 15"W x 22"D x 52"H, Putty
Availability: Usually ships in 2 to 5 days Stock No:WBB836541
Price: $173.95
Product Information
Lorell® 4-Drawer Commercial-Grade Vertical File Cabinet, 15"W x 22"D x 52"H, Putty
Commercial-grade file cabinet provides quality storage for your letter-size filing needs. Ball-bearing slide suspension provides maximum drawer extension and smooth drawer performance. High-side drawers are ready to accept hanging file folders. Vertical file also features four drawers, a core-removable lock and follower wire, and meets ANSI/BIFMA industry standards.
Features
Lockable Ball-Bearing Suspension
Product Specifications
WIDTH INCHES
15
DEPTH INCHES
22
HEIGHT INCHES
52
COLOR FINISH
Putty
ASSEMBLY
Assembled
BRAND
Lorell®
CONSTRUCTION
Steel
DESCRIPTION
4-Drawer Vertical File
DRAWER QUANTITY
4
MANUFACTURERS PART NUMBER
LLR42293
TYPE
Letter Size
CERTIFIED/APPROVED
ANSI/BIFMA
PACKAGE QUANTITY
1
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700