Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Lorell® Woodbridge Leather High-Back Chair, 26-1/2"D x 30"D x 46-1/4"H, Black/Mahogany
Availability: Usually ships in 2 to 5 days Stock No:WBB836556
Price: $301.95
Product Information
Lorell® Woodbridge Leather High-Back Chair, 26-1/2"D x 30"D x 46-1/4"H, Black/Mahogany
Executive high-back chair features top-grain black leather with finished wood arms and base caps. Contoured seat and back with built-in lumbar deliver optimum support. Functions include pneumatic seat-height adjustment, 360° swivel, tilt, tilt tension and tilt lock.
Features
Lumbar Support
Pneumatic Adjustment
360° Swivel
Tilt Tension
Tilt Lock
Product Specifications
WIDTH INCHES
26-1/2
DEPTH INCHES
30
HEIGHT INCHES
46-1/4
COLOR FINISH
Black
ASSEMBLY
Unassembled
BASE
5-Star Wood Base
BRAND
Lorell®
DESCRIPTION
Woodbridge Leather High-Back Chair
MANUFACTURERS PART NUMBER
LLR60338
UPHOLSTERY
Leather
FRAME COLOR
Mahogany
FRAME CONSTRUCTION
Wood
CASTERS
5 Dual-Wheel Casters
PACKAGE QUANTITY
1
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700