1.888.978.7759
Lorell® Bridgemill Managerial Leather Mid-Back Chair, 25-1/4"W x 28"D x 41"H, Black

Availability: Out of stock, expected on or around 03/01/2015
Item #: WBB836612
Price: $215.95

Product Information
Lorell® Bridgemill Managerial Leather Mid-Back Chair, 25-1/4"W x 28"D x 41"H, Black

Managerial mid-back chair is upholstered in rich black, top-grade leather. Sloped open-loop arms feature an aluminum frame and padded leather for comfort. Matching aluminum base has plastic scuff guards and casters. Functions include pneumatic seat-height adjustment, 360° swivel, tilt, tilt tension and tilt lock. The distance from seat to floor measures from 18-1/4" to 21-3/4". Distance between arms measure 21". Mid-back chair meets the CA117 fire-retardant standard.

Features

  • Tilt Tension
  • Pneumatic Adjustment
  • Tilt Lock
  • 360° Swivel
  • Upholstered Seat
  • Padded Seat
  • Height Adjustment


Product Specifications
WIDTH INCHES 25-1/4
DEPTH INCHES 28
HEIGHT INCHES 41
COLOR FINISH Black
ARM TYPE Fixed Loop Arms
ASSEMBLY Unassembled
BACKREST Mid-Back
BASE 5-Star Caster Base
BRAND Lorell®
DESCRIPTION Bridgemill Leather Mid-Back Chair
SEAT HEIGHT INCHES 18-1/4 to 21-3/4
MANUFACTURERS PART NUMBER LLR60503
UPHOLSTERY Leather
FRAME COLOR Aluminum
FRAME CONSTRUCTION Aluminum
CERTIFIED/APPROVED CA117 Fire Retardant Standard
CASTERS 5 Dual-Wheel Casters
APPLICATION/USAGE Office Seating
PACKAGE QUANTITY 1

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700