Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Lorell® Banquet Folding Table, 36"L x 36"W x 29"H, Platinum
Availability: Usually ships in 1 to 4 days Stock No:WBB836629
Price: $67.95
Product Information
Lorell® Banquet Folding Table, 36"L x 36"W x 29"H, Platinum
Square banquet table is designed for light-duty use. Capacity indicated refers to weight evenly distributed. Banquet table holds up to 250 lb. Design features powder-coated 1" steel legs. Use banquet table for indoors or outdoors.
Product Specifications
LENGTH INCHES
36
WIDTH INCHES
36
HEIGHT INCHES
29
COLOR FINISH
Platinum
ASSEMBLY
Assembled
BRAND
Lorell®
DESCRIPTION
Banquet Folding Table
FRAME COLOR
Gray
FRAME CONSTRUCTION
Steel
MANUFACTURERS PART NUMBER
LLR60328
PACKAGE QUANTITY
1
CAPACITY LBS
250
TOP CONSTRUCTION
Polyethylene
TOP EDGE
Square
SHAPE
Square
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700