1.888.978.7759
Lorell® Round Back Stack Chair, 18"W x 22"D x 35-1/2"H, Blueberry/Black Fabric, 4/Carton

Availability: Usually ships in 1 to 4 days
Item #: WBB836655
Price: $218.95

Product Information
Lorell® Round Back Stack Chair, 18"W x 22"D x 35-1/2"H, Blueberry/Black Fabric, 4/Carton

Upholstered stack chairs feature a round-back styling, a charcoal powder-coat finish and a 1-1/2" thick padded seat for comfort. Seat and back are upholstered in blueberry/black fabric. Chairs also offer a rugged, 7/8" tubular steel frame that holds up to 250 lb. Stack up to eight high.

Features

  • Stackable
  • Upholstered Seat
  • Padded Seat
Product Specifications
WIDTH INCHES 18
DEPTH INCHES 22
HEIGHT INCHES 35-1/2
COLOR FINISH Blueberry/Black
ASSEMBLY Assembled
BACKREST Mid-Back
BRAND Lorell®
DESCRIPTION Round Back Stack Chair
MANUFACTURERS PART NUMBER LLR62514
UPHOLSTERY Fabric
CAPACITY LBS 250
CARTON QUANTITY 1
FRAME CONSTRUCTION Steel
APPLICATION/USAGE Guest/Reception
ARM TYPE Armless
FRAME COLOR Charcoal
PACKAGE QUANTITY 4
BASE 4-Leg

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700