Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Lorell® Millenia Pneumatic Adjustable Task Stool, 24"W x 24"D x 50-1/2"H, Black
Availability: Usually ships in 2 to 5 days Stock No:WBB836670
Price: $133.95
Product Information
Lorell® Millenia Pneumatic Adjustable Task Stool, 24"W x 24"D x 50-1/2"H, Black
Adjustable Millenia Task Stool offers molded seat and back to allow comfortable, all-day use. Durable shellback and seat base provide clean smooth lines. Adjustable back gives support where you need it. Functions include pneumatic seat-height adjustment from 22" to 32", adjustable back height, adjustable seat depth and 360° swivel. Chrome footring is height adjustable.
Features
Pneumatic Adjustment
360° Swivel
Durable Foot Ring
Product Specifications
WIDTH INCHES
24
DEPTH INCHES
24
HEIGHT INCHES
50-1/2
COLOR FINISH
Black
ASSEMBLY
Unassembled
BRAND
Lorell®
DESCRIPTION
Millenia Pneumatic Adjustable Task Stool
FRAME COLOR
Black
FRAME CONSTRUCTION
Nylon
PACKAGE QUANTITY
1
SEAT HEIGHT INCHES
22 to 32
UPHOLSTERY
Fabric
CASTERS
5 Casters
MANUFACTURERS PART NUMBER
LLR80008
BASE
5-Star Nylon Base with Chrome Footring
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700