Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Lorell® Baily High-Back Multi-Task Chair, 27"W x 28"D x 44"H, Burgundy
Availability: Usually ships in 2 to 5 days Stock No:WBB836687
Price: $223.95
Product Information
Lorell® Baily High-Back Multi-Task Chair, 27"W x 28"D x 44"H, Burgundy
Deep molded seat and back of this high-back, multi-task chair provide added comfort. The chair also features pronounced lumbar support with 2" back height adjustment. Posture control allows pneumatic seat-height adjustment (18-7/8" to 22-3/8"), back height adjustment, 360° swivel and asynchronous control. Adjustable height and width arms provide additional comfort. Chair is available in black frame only. The fabric is 100 percent acrylic. Abrasion rating is 30,000 cycles. The back measures 20-1/2" wide x 7" thick x 23" high. Chair offers a 225 lb. capacity.
Features
Tilt Tension
Pneumatic Adjustment
Lumbar Support
360° Swivel
Adjustable Arms
Asynchronous
Tilt Posture
Lock Abrasion Resistant
Back Height Adjustment
Product Specifications
WIDTH INCHES
27
DEPTH INCHES
28
HEIGHT INCHES
44
COLOR FINISH
Burgundy
ASSEMBLY
Unassembled
BACK WIDTH INCHES
20-1/2
BACK HEIGHT INCHES
23
BASE
5-Star Nylon Base
BRAND
Lorell®
DESCRIPTION
Baily High-Back Multi-Task Chair
SEAT HEIGHT INCHES
18-7/8 to 22-3/8
MANUFACTURERS PART NUMBER
LLR81102
UPHOLSTERY
Fabric
FRAME COLOR
Black
FRAME CONSTRUCTION
Nylon
CAPACITY LBS
225
CASTERS
5 Casters
PACKAGE QUANTITY
1
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700