1.888.978.7759
Lorell® Economy Melamine Top Folding Table, 48"L x 24"W x 29"H, Mahogany

Availability: Usually ships in 1 to 4 days
Item #: WBB836748
Price: $76.95

Product Information
Lorell® Economy Melamine Top Folding Table, 48"L x 24"W x 29"H, Mahogany

Economy folding table features a 5/8" thick, wear-resistant, melamine top with a PVC T-molded edge. Melamine-sealed underside prevents moisture absorption. Steel skirt support with plastic corners protects surface when stacking. Capacity is 500 lb. evenly distributed and 300 lb. for concentrated loading. Folding table is supported by 1" diameter steel legs with protective foot caps.

Features

  • Wear Resistant
  • Moisture Resistant


Product Specifications
LENGTH INCHES 48
WIDTH INCHES 24
HEIGHT INCHES 29
COLOR FINISH Mahogany
ASSEMBLY Assembled
BRAND Lorell®
DESCRIPTION Economy Folding Table
FRAME COLOR Brown
FRAME CONSTRUCTION Steel
MANUFACTURERS PART NUMBER LLR65759
PACKAGE QUANTITY 1
TOP FINISH Melamine
CAPACITY LBS 500
TOP THICKNESS INCHES 5/8
TOP CONSTRUCTION Particle Board
TOP EDGE PVC T-Mold Edge
SHAPE Rectangular
WEIGHT LBS 36.82

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700