1.888.978.7759
Lorell® High-Back Executive Chair, 25"W x 23-5/8"D x 53"H, Black Leather Seat/Mesh Back

Availability: Usually ships in 1 to 4 days
Item #: WBB836767
Price: $263.95

Product Information
Lorell® High-Back Executive Chair, 25"W x 23-5/8"D x 53"H, Black Leather Seat/Mesh Back

Executive high-back chair features a headrest, black mesh back, black leather seat and arm pads. Functions include pneumatic seat-height adjustment, 360° swivel, tilt tension and tilt lock. Frame and five-star base are made of polished aluminum. Base has casters for easy chair movement.

Features

  • Headrest
  • Pneumatic Adjustment
  • 360° Swivel
  • Tilt Lock
  • Tilt Tension


Product Specifications
WIDTH INCHES 25
DEPTH INCHES 23-5/8
HEIGHT INCHES 53
COLOR FINISH Black
ARM TYPE Adjustable T-Arms
ASSEMBLY Unassembled
BACKREST High-Back
BASE 5-Star Caster Base
BRAND Lorell®
DESCRIPTION High-Back Executive Chair
MANUFACTURERS PART NUMBER LLR85035
UPHOLSTERY Leather
FRAME COLOR Aluminum
FRAME CONSTRUCTION Aluminum
CASTERS 5 Dual-Wheel Casters
PACKAGE QUANTITY 1
APPLICATION/USAGE Office Seating

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700