1.888.978.7759
36"L x 30"W x 3/4"H Replacement Poly Table Top

Availability: Usually ships in 9 to 12 days
Item #: WBB836802
Price: $137.95

Product Information
Features

  • These tops are made of sanitary polyethylene with a reversible slip-resistant pebble finish that won't dull knives.
  • Surface will not absorb odors and can be cleaned with soap and water.
  • USDA requires that all boards can be removed by a single worker.
  • Pre-Cut 3/4" thick by 36" for the 6' table (Sold Individually - Requires 2 pcs).
  • Poly Top held into place by use of "Board Clips"
Product Specifications
LENGTH INCHES 36
WIDTH INCHES 30
HEIGHT INCHES 3/4
CONSTRUCTION Polyethylene Cutting Board
PACKAGE QUANTITY 1
WEIGHT LBS 32
BRAND DC Tech Inc.
ASSEMBLED OR UNASSEMBLED ASSEMBLED
COLOR FINISH White
CAPACITY LBS 500
LIMITED WARRANTY 1 year limited

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700