Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
72"L x 30"W Multi-Option Standard Stainless Steel Top Table
Availability: Usually ships in 9 to 12 days Stock No:WBB836811
Price: $1,135.00
Product Information
Features
Our Standard Tables are rugged in design and will provide years of service at a considerable price savings over our heavy duty packing house tables.
The table frames are constructed using square tube T-304 Stainless Steel and are available in two styles and sizes.
This model ships complete with a removable one piece 16ga. Stainless Steel top.
This standard table is field customizable with Upper or Lower Shelf and Back Splash (all sold separately).
Our Tables also come complete with durable poly inserts that will accept a 5" diameter Stem Caster (sold separately).
Legs are adjustable for leveling table.
6' table has four 34" legs.
Each table is shipped with the tool needed for easy assembly.
These tables are shipped knock-down but when assembled they are as sturdy as a fully welded table.
Product Specifications
LENGTH INCHES
72
WIDTH INCHES
30
HEIGHT INCHES
34
CAPACITY LBS
750
COLOR FINISH
Gray
BRAND
DC Tech Inc.
CONSTRUCTION
T-304 Stainless Steel
PACKAGE QUANTITY
1
WEIGHT LBS
106
LIMITED WARRANTY
1 year limited
ASSEMBLED OR UNASSEMBLED
UNASSEMBLED
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700