The Lava Heat Lite Z7portable, powerful, easy to use, and affordable! This omni directional patio heater puts out an impressive 51,000 BTUs, facilitated by a durable Borosilicate glass tube. The "Easy Start" ignition makes the Lava Heat Lite a snap to operate, it comes as a standard propane unit with an optional upgrade to Natural Gas. The Lava Heat Lite's single-frame construction means that it arrives fully assembled and ready to use whenever you need it. This 8-foot-tall triangular steel and aluminum tower has great safety features like the Safe-Tilt Switch (disables the unit if it tilts or falls), the tank stabilization strap in the base, and the steel grills. Adding to the appeal are chrome reflectors at each inner corner of the unit, which visually enhance the flame by dispersing the light and adding an ambient glow.
Product Specifications
BRAND
Lava Heat Italia
LENGTH INCHES
24
WIDTH INCHES
24
HEIGHT INCHES
96
WEIGHT LBS
57
COLOR
Silver
ASSEMBLY
Assembled
CONSTRUCTION
Steel, Aluminum
BTU HIGH
51000
MAX RANGE FEET
25
FUEL TYPE
Propane
IGNITION TYPE
Manual
SAFETY FEATURES
Safe-Tilt Switch, Tank Stabilization Strap
TYPE
Floor
APPROVAL
CSA Listed
LIMITED WARRANTY YEARS
5
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700