1.888.978.7759
Lava Heat Italia Propane Patio Heater Z7 LH-1-110101HB 51000 BTU, Heritage Bronze

Availability: Usually ships in 10 to 13 days
Item #: WBB836852
List Price: $799.00 Save: up to 13%
Price: $699.00

Product Information
Lava Heat Italia Propane Patio Heater Z7 - 51000 BTU Bronze

The Lava Heat Lite Z7 portable is a Omni directional propane patio heater that puts out an impressive 51,000 BTUs, facilitated by a durable Borosilicate glass tube. The "Easy Start" ignition makes the Lava Heat Lite a snap to operate. The Lava Heat Lite's single-frame construction means that it arrives fully assembled and ready to use whenever you need it. This 8-foot-tall triangular steel and aluminum tower has great safety features like the Safe-Tilt Switch (disables the unit if it tilts or falls), the tank stabilization strap in the base, and the steel grills. Adding to the appeal are chrome reflectors at each inner corner of the unit, which visually enhance the flame by dispersing the light and adding an ambient glow.Tank Not Included.

Product Specifications
BRAND Lava Heat Italia
LENGTH INCHES 24
WIDTH INCHES 24
HEIGHT INCHES 91
WEIGHT LBS 57
COLOR Heritage Bronze
ASSEMBLY Assembled
CONSTRUCTION Steel, Aluminum
BTU HIGH 51000
MAX RANGE FEET 20
FUEL TYPE Propane
IGNITION TYPE Manual
SAFETY FEATURES Safe-Tilt Switch, Tank Stabilization Strap
TYPE Floor
APPROVAL CSA / CE Listed
LIMITED WARRANTY YEARS 5
MANUFACTURER'S PART NUMBER LH-1-110101HB
BATTERIES REQUIRED AA/1 (Included)

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700