1.888.978.7759
Lava Heat Italia Propane Patio Heater Ember LH-1-120201GM 51000 BTU, Gun Metal

Availability: Usually ships in 10 to 13 days
Item #: WBB836857
List Price: $799.00 Save: up to 13%
Price: $699.00

Product Information
Lava Heat Italia Propane Patio Heater Ember - 51000 BTU Gunmetal

This compact heater generates an impressive 51,000 BTUs, with a classic look that belies its high-tech interior. Besides Lava's signature Borosilicate glass tube resistant to shattering from heat or water the Ember comes fully assembled, with a manual ignition, solid steel construction, and Lava Heat's Safe-Tilt Switch. The Ember delivers up to 10 hours of heat from a 20 lb. propane tank. Its unique spiral flame adds elegance to the warmth and ambience generated by the natural flame. Collapses from 6' to 4' for easy storage.Tank Not Included.

Product Specifications
BRAND Lava Heat Italia
LENGTH INCHES 22
WIDTH INCHES 22
HEIGHT INCHES 72-1/2
WEIGHT LBS 82
COLOR Gun Metal
ASSEMBLY Assembled
CONSTRUCTION Steel, Glass
BTU HIGH 51000
MAX RANGE FEET 20
FUEL TYPE Propane
IGNITION TYPE Manual
SAFETY FEATURES Safe-Tilt Switch
TYPE Floor
APPROVAL CSA / CE Listed
LIMITED WARRANTY YEARS 5
MANUFACTURER'S PART NUMBER LH-1-120201GM
BATTERIES REQUIRED AA/1 (Not Included)

Photo Gallery
Lava Heat Italia Propane Patio Heater Ember LH-1-120201GM 51000 BTU, Gun Metal Lava Heat Italia Propane Patio Heater Ember LH-1-120201GM 51000 BTU, Gun Metal Lava Heat Italia Propane Patio Heater Ember LH-1-120201GM 51000 BTU, Gun Metal Lava Heat Italia Propane Patio Heater Ember LH-1-120201GM 51000 BTU, Gun Metal
Lava Heat Italia Propane Patio Heater Ember LH-1-120201GM 51000 BTU, Gun Metal Lava Heat Italia Propane Patio Heater Ember LH-1-120201GM 51000 BTU, Gun Metal

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700