Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Lava Heat Italia Propane Patio Heater Opus - 51000 BTU Stainless Steel
Availability: Usually ships in 10 to 13 days Stock No:WBB836865
Price: $1,251.00
Product Information
Lava Heat Italia Propane Patio Heater Opus - 51000 BTU Stainless Steel
Inside the Lava Heat Opus's traditional cylindrical design is the same cutting-edge technology found in all Lava Heat flame heaters. At the center of the Opus is the shatterproof Borosilicate glass tube, a fireproof chimney that delivers 360° heat distribution. The Opus stands 6.5 ft tall, and can provide heat for 24 hours with a 40 lb. propane tank or upgraded for a natural gas line. With its standard protective outer grill, all-steel construction and simple operation, the Opus is a premium outdoor heater, designed and built for years of uninterrupted use and enjoyment. It ships fully assembled, with a universal infrared remote igniter, as well as the electrical ignition mounted on the unit, a tank stabilizing strap in the reinforced base, and Lava Heat's proprietary Safe-Tilt Switch that shuts the Opus down if it's not standing upright.
Product Specifications
BRAND
Lava Heat Italia
LENGTH INCHES
24
WIDTH INCHES
24
HEIGHT INCHES
81
WEIGHT LBS
54
COLOR
Silver
ASSEMBLY
Assembled
CONSTRUCTION
Steel, Glass
BTU HIGH
51000
MAX RANGE FEET
25
FUEL TYPE
Propane
IGNITION TYPE
Electronic
SAFETY FEATURES
Safe-Tilt Switch, Tank Stabilization Strap
TYPE
Floor
APPROVAL
CSA Listed
LIMITED WARRANTY YEARS
10
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700