1.888.978.7759
Avery® Name Badge Labels, 2-11/32" x 3-3/8", Blue Border, 100 Labels/Pack

Availability: Usually ships in 1 to 4 days
Item #: WBB843704
List Price: $3.88 Save: up to 44%
Price: $2.19

Product Information
Avery® Name Badge Labels, 2-11/32" x 3-3/8", Blue Border, 100 Labels/Pack

Name badges are ideal for conferences, seminars, meetings or special events. Write on or run through a laser or inkjet printer. Self-adhesive badges adhere firmly and remove easily. Badge labels are designed for most fabrics except vinyl, leather, suede, silk, velvet and corduroy. Each 4" x 6" sheet includes two badges with removable adhesive. Each badge has a colored border. 3.6 mil thick.

Product Specifications
WIDTH INCHES 2-11/32
HEIGHT INCHES 3-3/8
COLOR FINISH White/Blue
BRAND Avery®
DESCRIPTION Name Badge Label
MACHINE COMPATIBILITY Laser and Inkjet Printers
MANUFACTURERS PART NUMBER 5144
PACKAGE QUANTITY 100/Pack
TYPE Name Badge

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: October 01, 2013
Reviewed by: Laura (SAN LUIS OBISPO,CA)
Customer Rating:
Excatly what is needed for Name Tags
These tags are a perfect size, and they worked perfectly as name tags for us. I highly recommend!
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700