Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
TZ Case, Pistol Case, 25"L x 15"W x 4-1/4"H, Silver Dot

TZ Case, Pistol Case, 25"L x 15"W x 4-1/4"H, Silver Dot
Availability: Usually ships in 3 to 6 days
Stock No: WBB844668
Price: $79.95


Product Information
TZ Case, Pistol Case, 25"L x 15"W x 4-1/4"H, Silver Dot

Whether you need a case for your favorite firearm, you're an archery enthusiast or you need a waterproof case to protect your equipment and valuables, T.Z. Case has the perfect case for your next outdoor adventure. Our pistol and rifle cases come in a variety of styles, sizes and finishes. Our Toughmate gun and bow cases have reinforced corners for protection during transport and the larger cases roll smoothly on inline skate wheels. For your active lifestyle, rely on T.Z. Case!

Features:
  • 6 Pistol Case
  • Aluminum Frame
  • PVC Panels
  • One Handle
  • Two Key Lock Draw Latches
  • One Combination Lock
  • Pattern Hidden Hinge
  • Convoluted Foam (fixed) in Lid
  • Two Layers of Removable Foam (convoluted and pick-n-pluck) in Bottom of Case


Product Specifications
LENGTH INCHES 25
WIDTH INCHES 15
HEIGHT INCHES 4-1/4
CAPACITY 6 Pistols
COLOR FINISH Silver Dot
ASSEMBLY Assembled
BRAND TZ Case
CONSTRUCTION Aluminum Frame and PVC Panels
FRAME COLOR Silver
INSIDE HEIGHT INCHES 3-7/8
INSIDE LENGTH INCHES 24-3/8
INSIDE WIDTH INCHES 14-3/8
LOCK TYPE 1 Triple Combination Lock; 2 Key Lock Draw Latches
MANUFACTURERS PART NUMBER TZ0025-SD
TYPE Pistol Case
WEIGHT LBS 8

Photo Gallery
TZ Case, Pistol Case, 25"L x 15"W x 4-1/4"H, Silver Dot TZ Case, Pistol Case, 25"L x 15"W x 4-1/4"H, Silver Dot    

Customer Reviews
Avg. Review Rating: 1 Reviews
Reviewed On: December 26, 2012
Reviewed by: Kaylynn Poole (Grand Lake, Louisiana)
Customer Rating :
Wife of gun owner
My husband really like the case. It was big enough for the pistol and scope that is attached on pistol. He feels that it also protects his gun when he is hunting with it.


General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700