Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Tri-Boro Boxer® Open Add-On, OAB73-1842-5L, 42"W x 18"D x 73"H, 5 Shelves, 22 Ga, Mist Gray
Availability: Usually ships in 10 to 13 days Stock No:WBB848517
Price: $98.95
Product Information
Tri-Boro Boxer® Open Add-On, OAB73-1842-5L, 42"W x 18"D x 73"H, 5 Shelves, 22 Ga, Mist Gray
Shelves are constructed of 18, 20 or 22 gauge steel with full welded box formation in front and back of shelf and have formed channels on both ends. All four corners are lapped and welded for additional strength. The box formation is welded on a 6-inch center minimum to provide integrity to the entire length of the box. All shelves have a box profile height of 1-1/4". All box shelves are designed to accommodate either clip or nut & bolt connection to the upright, and are punched for dividers on 1" centers. BOXER™ shelves are compatible with all existing Tri-Boro shelving components.
Product Specifications
WEIGHT LBS
70.8
NUMBER OF SHELVES
5
TYPE
Add-On
LIMITED WARRANTY
1 year
GAUGE
22
UNIT TYPE
Open
WIDTH INCHES
42
SHELF CAPACITY LBS.
500
MANUFACTURERS PART NUMBER
OAB73-1842-5L-Mist Gray
HEIGHT INCHES
73
DEPTH INCHES
18
CONSTRUCTION
Steel/Powder Coated
COLOR FINISH
Mist Gray
BRAND
Tri-Boro
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700