1.888.978.7759
Master Lock® Letter Lock 3-Letter-Combo Padlock 3/4" Inside Shackle HT, Control Chart,Bk Dial

Availability: Usually ships same day.
Item #: WBB850594
Price: $3.80

Product Information
Master Lock Letter Lock 3-Letter-Combo Padlock 3/4" Inside Shackle HT, Control Chart, Black Dial

Master Lock Letter Lock ™ is a popular combination lock with easy to dial and remember 3-letter combinations (patent pending). Every indicator is clearly labeled with bold letters printed on the dial. Easy to remember phrase included with each padlock for additional convenience. U.S. Patent No. 8,099,985 BlockGuard® Dual Protection Anti-Shim Technology withstands attempts to violate the latch mechanism; Foreign patents pending. 1585 and 1572 include combination chart to facilitate lock system administration. Do not have control key for supervisory access. 1-7/8" (48mm) wide double -reinforced stainless steel body withstands abuse. Hardened steel shackle.

Notes :
  • All Master Lock Locks are NOT Returnable.
  • Master Lock Lockers' Locks may only be purchased through an official business or organization account.
  • Please indicate if the lock is a New or an Existing key system by selecting "Master Lock" in the drop-down field.
  • If you have an Existing key system, the Control Key number must be specified in Key Number field.
  • If you need a New key system, a Control Key must be ordered separately. Select the Control Key Model and Qty from the list on the right side of the screen under "Customers Who Bought This Item Also Bought", or Call for details.


Product Specifications
WIDTH INCHES 1-7/8
COLOR FINISH Black
BRAND Master Lock
CONSTRUCTION Stainless Steel
LOCK TYPE Combination Different
MANUFACTURERS PART NUMBER 1572
PACKAGE QUANTITY 1
SERIES 1572
SHACKLE DIAMETER INCHES 9/32
SHACKLE INSIDE HEIGHT INCHES 3/4
SHACKLE INSIDE WIDTH INCHES 13/16
SHACKLE MATERIAL Steel Shackle
STYLE 3-Letter Combo Padlock
WEIGHT LBS 0.35

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: January 11, 2013
Reviewed by: costumer (long beach)
Customer Rating:
ok lock
it does the job, combination can not be change to something YOU can remember...
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700