1.888.978.7759
Global™ Industrial 3/8" Drive 20 Piece Socket Set

Availability: Usually ships same day.
Item #: WB534180
Price: $24.95

Product Information
COMBO STANDARD AND DEEP SOCKET SETS
Global™ Industrial 3/8" Drive 20 Piece Socket Set

Global™ Industrial 3/8" Drive 20 Piece Socket Set features sockets made from chrome-vanadium steel with a full polish chrome finish. Push Button Quick Release Pear Head handles measure 8". Set includes 3" and 6" extensions. Blow molded case included.

Product Specifications
BRAND Global™
MANUFACTURERS PART NUMBER 534180
MATERIAL Chrome-Vanadium Steel
HANDLE MATERIAL Chrome-Vanadium Steel
PACKAGE QUANTITY 20
DESCRIPTION 20 PC. SAE Deep/Standard Socket & Ratchet Set
COLOR FINISH Full Polish
POINTS 6PT Deep, 12PT Standard
DRIVE SIZE INCHES 3/8
HANDLE LENGTH 8"
SOCKET SIZE 3/8-13/16" X 1/16" Deep & 3/8-7/8 X 1/16" Standard
SOCKET TYPE SAE
WEIGHT 4.7 LBS
SPECIFICATION ASME B107.1
UNIT OF MEASURE Each
FINISH Full Polish Chrome
PACKAGING Blow Molded Case
INCLUDES 3" & 6" Extensions
DRIVE SIZE 3/8"
NUMBER OF PIECES 20
MEASURING SYSTEM Fractional
HANDLE TYPE Push Button Quick Release Pear Head

Photo Gallery
Global Industrial 3/8 Drive 20 Piece Socket Set Global Industrial 3/8 Drive 20 Piece Socket Set Global Industrial 3/8 Drive 20 Piece Socket Set Global Industrial 3/8 Drive 20 Piece Socket Set
Global Industrial 3/8 Drive 20 Piece Socket Set Global Industrial 3/8 Drive 20 Piece Socket Set Global Industrial 3/8 Drive 20 Piece Socket Set Global Industrial 3/8 Drive 20 Piece Socket Set
Global Industrial 3/8 Drive 20 Piece Socket Set

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700