1.888.978.7759
Stellex Boat Cover 14' - 16', 75" Beam

Availability: Usually ships in 3 to 6 days
Item #: WBB858697
List Price: $104.99 Save: up to 23%
Price: $80.95

Product Information
Stellex Boat Cover 14' - 16', 75" Beam

Features

  • Integrated buckle and strap system for easy fitting and trailering, adjustable straps snap into quick-release buckles on the cover
  • Full cut to allow extra room for accessories such as bow rails, running lights, etc.
  • Elastic cord sewn into bottom hem for a tight, custom fit
  • Tough Stellex fabric designed for durability and weather protection
  • Fabric coating technology protects against dirt and stains while providing water-resistance and repellency
  • Resistant to mildew and UV damage
  • Storage bag and trailering straps included
  • Fits v-hull fishing boats 14 - 16 feet long, beam width to 75 inches
Product Specifications
LENGTH INCHES 204
WIDTH INCHES 84
HEIGHT INCHES 0.2
COLOR Blue
BRAND Classic Accessories®
CONSTRUCTION Polyester PolyCHROME Fabric
DESCRIPTION Boat Cover
MANUFACTURERS PART NUMBER 20-145-080501-00
MODEL A
PACKAGE QUANTITY 1
LIMITED WARRANTY 4 years
PRODUCT TYPE Boat Cover
WEATHER PROTECTION (LEVEL) Resistant to Mildew & UV Damage
SIZE 14' To 16'L X 75"W
SERIES Stellex

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700