1.888.978.7759
Lunex RS-2 Boat Cover 12' - 14', 68" Beam

Availability: Usually ships in 3 to 6 days
Item #: WBB858702
List Price: $179.99 Save: up to 21%
Price: $141.95

Product Information
Lunex RS-2 Boat Cover 12' - 14', 68" Beam

Features

  • Integrated buckle and strap system for easy fitting and trailering, adjustable straps snap into quick-release buckles on the cover
  • Bow and stern reinforcement panels provide added strength
  • Full cut to allow extra room for accessories such as bow rails, running lights, etc.
  • Extra strength Lunex RS Pro ripstop fabric side panels designed for extra durability with Lunex fabric top panel to provide all-weather protection
  • Support pole included to prevent water from pooling and help preserve the cover
  • Dual rear air vents reduce wind pressure during trailering and storms and allow inside moisture to escape
  • Elastic cord sewn into bottom hem gives a tight, custom fit
  • Fabric coating technology provides water-resistance and repellency, while protecting boat against dirt and stains
  • Resistant to mildew and protects boat from UV damage
  • Storage bag and trailering straps included
  • Fits v-hull fishing boats 12 - 14 feet long, beam width to 68 inches
Product Specifications
LENGTH INCHES 204
WIDTH INCHES 84
HEIGHT INCHES 0.2
COLOR Linen/Navy
BRAND Classic Accessories®
CONSTRUCTION Ripstop & Lunex Fabric
DESCRIPTION Boat Cover
MANUFACTURERS PART NUMBER 20-131-084601-00
MODEL A
PACKAGE QUANTITY 1
LIMITED WARRANTY 5 years
PRODUCT TYPE Boat Cover
SIZE 12' To 14'L X 68"W
WEATHER PROTECTION (LEVEL) Resistant to Mildew & UV Damage
SERIES Lunex RS-2