1.888.978.7759
Swingline® ClassicCut® Ingento Trimmer, 18" Cutting Length, 15 Sheet Capacity, Maple

Availability: Usually ships in 1 to 4 days
Item #: WBB859405
List Price: $263.47 Save: up to 23%
Price: $203.95

Product Information
Swingline® ClassicCut® Ingento Trimmer, 18" Cutting Length, 15 Sheet Capacity, Maple

ClassicCut® Ingento™ Trimmer features self-sharpening, hardened, coated blades made of highest carbon steel, a solid maple hardwood, and clear lacquer finish. The dovetail joint eliminates warping. An alignment grid allows accurate squaring. Design also offers safety guard rail; cast metal handle arm with lock; and cast iron cam and bearing housing for a rigid pivot point. Trimmer cuts up to 15 sheets. Limited 10-year warranty.

Product Specifications
WIDTH INCHES 21-3/4
DEPTH INCHES 29-3/16
HEIGHT INCHES 5-1/4
COLOR FINISH Maple
BRAND Swingline®
CONSTRUCTION Steel Blade, Wood Base
DESCRIPTION ClassicCut® Ingento™ Trimmer
MANUFACTURERS PART NUMBER SWI1152
PACKAGE QUANTITY 1 Each
SHEET CAPACITY 15
TYPE Guillotine
LIMITED WARRANTY 10 Years
CUTTING LENGTH 18"

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700