1.888.978.7759
Wausau Tile 66" ADA Compliant Concrete Oval Picnic Table, Sand

Availability: Usually ships in 2 to 5 days
Item #: WBB859972
List Price: $914.00 Save: up to 2%
Price: $895.00

Product Information
Wausau Tile 66" ADA Compliant Concrete Oval Picnic Table, Sand

This oval concrete table features a smooth top and seats, with a wheelchair-accessible side. It's durable, long lasting and easy to maintain. Accepts optional umbrella without extra stand. New and improved for easier assembly. Overall measures 66"L x 52"W x 30"H.

Product Specifications
LENGTH INCHES 66
WIDTH INCHES 52
HEIGHT INCHES 30
COLOR FINISH Sand
ASSEMBLY Unassembled
BRAND Wausau Tile
CONSTRUCTION Concrete
DESCRIPTION ADA Compliant Concrete Oval Picnic Table
FRAME CONSTRUCTION Concrete
MANUFACTURERS PART NUMBER TF31287G11
SEAT LENGTH INCHES 36
SEAT WIDTH INCHES 12
SEAT HEIGHT INCHES 18-7/8
TABLE LENGTH INCHES 38
TABLE WIDTH INCHES 47
WEIGHT LBS 860
STYLE ADA
SHAPE Oval
LIMITED WARRANTY 2 Years
MOUNT TYPE Surface

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700