Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Honeywell Flame Amplifier R7847A1074 For 7800 Series & R7140 Relay Modules - 0.8 Second Or 1 Second
Availability: Usually ships in 2 to 5 days Stock No:WBB860001
Price: $166.95
Product Information
Honeywell Flame Amplifier R7847A1074 For 7800 Series & R7140 Relay Modules - 0.8 Second Or 1 Second
Flame failure response time of 0.8 or 3.0 seconds.
Flame signal strength ranges from 0.0 to 5.0 Vdc.
Plug into 7800 relay module through printed circuit board edge connector keyed for proper orientation.
Flame signal test jacks to measure amplifier flame signal voltage.
Color-coded labels identify flame detection type. Dynamic Self-Check Amplifier test the detectors and all electronic components in the flame detection system 7800 SERIES relay module locks out on safety shutdown with flame detection system failure.
Compatible with existing Honeywell flame detectors (order separately).
Product Specifications
BRAND
Honeywell
LENGTH INCHES
4-13/16
WIDTH INCHES
3-5/8
HEIGHT INCHES
1-7/8
WEIGHT LBS
0.3
COLOR
Blue
TIMING
0.8 Second Or 1 Second
FOR USE WITH
7800 Series Relay Modules
MANUFACTURERS PART NUMBER
R7847A1074
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700