Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Sovella ESD Drawer Cabinet 45/66 w/Casters, 17-11/16"W x 20-1/2"D x 30-7/8"H, 4 Drawer, (4) 5-7/8"
Availability: Usually ships in 28 to 31 days Stock No:WBB862085
Price: $863.00
Product Information
Sovella ESD Drawer Cabinet 45/66 w/Casters, 17-11/16"W x 20-1/2"D x 30-7/8"H, 4 Drawer, (4) 5-7/8"
Choose from two frame heights: 22" or 26", with base for a stand alone solution or with casters for a mobile version. The drawer unit 45 can also be attached to the table top. All the drawer units have central locking.
Product Specifications
WIDTH INCHES
17-11/16
DEPTH INCHES
20-1/2
HEIGHT INCHES
30-7/8
CAPACITY LBS
330
COLOR FINISH
Grey-35 (ESD Protected)
ASSEMBLY
Assembled
BRAND
Sovella®
CONSTRUCTION
Steel
DRAWER CAPACITY LBS
132
DRAWER OPENING
100%
DRAWER QUANTITY
4
DRAWER QUANTITY & HEIGHT
(4) 5-7/8"
MANUFACTURERS PART NUMBER
60735304
PACKAGE QUANTITY
1
SERIES
45/66
STYLE
Drawer Unit w/Casters
TYPE
Drawer Unit
WEIGHT LBS
116
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700