Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
Shurtape, UL Listed Electrical Tape, EV 057, General Purpose, 18MM X 20M, Black
Availability: Usually ships in 7-10 days Stock No:WBB863032
Price: $0.89 ea.(Sold in qty. of 100)
Product Information
Shurtape, UL Listed Electrical Tape, EV 057, General Purpose, 18MM X 20M, Black
SPVC film tape in black used as a general purpose electrical tape. Splice, insulate and bind wiring harnesses. High tensile strength and elongation with a non-corrosive adhesive.
Product Specifications
COLOR FINISH
Black
SERVICE TEMPERATURE RANGE
20°F - 176°F
WIDTH INCHES
3/4
TYPE
General Purpose
PACKAGE QUANTITY
1
GRADE
General Purpose Grade
ADHESIVE
Non-Corrosive Natural Rubber
LENGTH YARDS
5.5
WIDTH MILLIMETERS
18
LENGTH METERS
20
TENSILE (LBS/IN)
14
ADHESION (OZ/IN)
16
THICKNESS MIL
7
ELONGATION (%)
200
MANUFACTURERS PART NUMBER
200782
BRAND
Shurtape
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700