Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868
92"H Black Heavy Duty Patio Heater Cover HVD-COMCV-B for 91" PrimeGlo Models
Availability: Usually ships in 10 to 13 days Stock No:WBB864114
Price: $28.95
Product Information
92"H Heavy Duty Patio Heater Cover HVD-COMCV-B for 34" Reflector - Black
Strong heavy duty 600D fabric. Double insulated waterproof and weather resistant. 92" tall. 34" reflector cover. Heavy duty zipper for easy opening and installation.
Product Specifications
BRAND
AZ Patio
LENGTH INCHES
36
WIDTH INCHES
36
HEIGHT INCHES
92
WEIGHT LBS
4
COLOR
Black
CONSTRUCTION
600D PVC Fabric
LIMITED WARRANTY YEARS
1
MANUFACTURERS PART NUMBER
HVD-COMCV-B
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
Mailing Addresses
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700