1.888.978.7759
Marathon Motors Explosion Proof Motor, G653, 56C34G5308, 1/2HP, 115/208-230V, 3600RPM, 1PH, EPFC

Availability: Usually ships in 3 to 6 days
Item #: WBB868780
Price: $240.95

Product Information
Marathon Motors Explosion Proof Motor, G653, 56C34G5308, 1/2HP, 115/208-230V, 3600RPM, 1PH, EPFC

Marathon's Hazardous Duty motors are ideal for a wide variety of applications where hazardous fumes or dust may be present. The motors are available in three phase and single phase with ratings, in stock, from 1/4 HP through 300 HP.

Product Specifications
HORSEPOWER 0.5
ENCLOSURE EPFC
FRAME 56
BRAND Marathon Motors
MOUNTING Rigid
MOTOR RPM 60Hz 3600
RPM 3600
PHASE 1
VOLTAGE 115/208-230@ 60 HERTZ
DUTY Continuous
SERVICE FACTOR 1
THERMAL PROTECTION Automatic Protector
AMBIENT TEMP C 40
ROTATION Selective Counter Clockwise
OPPOSITE END BEARING Ball
WEIGHT 26
UL UL Listed
MANUFACTURERS PART NUMBER G653
FL EFFICIENCY 59.5
is_motor Yes
HAZARDOUS LOCATION EXP PROOF CL I GR C&D CL II GR F&G T3B
IP CODE 54
STARTING TYPE Cap Start Ind Run
NEMA DESIGN No Design Code
CE N
OPPOSITE END BEARING SIZE 6203
DRIVE END BEARING SIZE 6203
ASSEMBLY F1 Only
ORIENTATION Horizontal
60 HERTZ kW 0.37
MODEL NUMBER 56C34G5308
INSULATION CLASS B
KVA-CODE N
BEARING-DRIVE-END 6203
FL AMPS 8.4/4-4.2

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700