1.888.978.7759
Marathon Motors Inverter Duty Motor, Y522, 145THTR5328, 1.5HP, 230V, 1800RPM, 3PH, 145TC, TENV

Availability: Usually ships in 3 to 6 days
Item #: WBB868996
Price: $432.95

Product Information
Marathon Motors Inverter Duty Motor, Y522, 145THTR5328, 1.5HP, 230V, 1800RPM, 3PH, 145TC, TENV

Designed for direct replacement of PMDC or any other variable speed applications where up to a 1000:1 constant torque speed range is required. Typical uses include: machine tools, conveyors, packaging machine, and printing equipment.

Product Specifications
HORSEPOWER 1.5
ENCLOSURE TENV
FRAME 145TC
BRAND Marathon Motors
MOUNTING C-Face Removable Base
MOTOR RPM 60Hz 1800
RPM 1800
PHASE 3
VOLTAGE 230@ 60 HERTZ
DUTY Continuous
AMBIENT TEMP C 40
OPPOSITE END BEARING Ball
UL Recognized Construction
CSA Y
MANUFACTURERS PART NUMBER Y522
CATALOG NO. Y522
60 HERTZ kW 1.12
60 HERTZ FL AMPS 4.8
60 HERTZ SF 1
60 HERTZ FL Eff 85.50%
ORIENTATION Horizontal
ASSEMBLY F3
DRIVE END BEARING SIZE 6205
OPPOSITE END BEARING SIZE 6203
CE Y
NEMA DESIGN A
STARTING TYPE Inverter Only
IP CODE 43
INVERTER SPEED RANGE Constant 1000:1
MODEL NUMBER 145THTR5328
WEIGHT IN LBS. 48
INSULATION CLASS H
BEARING-DRIVE-END Ball
is_motor Yes
KVA-CODE R

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700