Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Marathon Motors Automotive Duty Motors, P441, 324UTFS4076, 15HP, 460V, 1200RPM, 3PH, 324U FR

Marathon Motors Automotive Duty Motors, P441, 324UTFS4076, 15HP, 460V, 1200RPM, 3PH, 324U FR
Availability: Usually ships in 3 to 6 days
Stock No: WBB869952
Price: $3,592.00


Product Information
Marathon Motors Automotive Duty Motors, P441, 324UTFS4076, 15HP, 460V, 1200RPM, 3PH, 324U FR

For use in plants that require automotive approved motors. These motor are designed to meet the mechanical and electrical requirements of Daimler Chrysler NPEM-100, Ford EM-1, and GM 7EQ specifications.

Product Specifications
HORSEPOWER 15@ 60 HERTZ
ENCLOSURE TEFC
FRAME 324U
BRAND Marathon Motors
MOUNTING Rigid
RPM 1200@ 60 HERTZ
PHASE 3
VOLTAGE 460@ 60 HERTZ
DUTY Continuous
AMBIENT TEMP C 65
OPPOSITE END BEARING Ball
UL Recognized Construction
CSA Y
CATALOG NO. P441
60 HERTZ VOLTS
60 HERTZ RPMS
60 HERTZ kW 11.2
60 HERTZ FL AMPS 19.2
60 HERTZ SF 1
60 HERTZ FL Eff 92.40%
ORIENTATION Horizontal
ASSEMBLY F1 (F2 Modification Available)
DRIVE END BEARING SIZE 6312
OPPOSITE END BEARING SIZE 6311
CE Y
NEMA DESIGN B
STARTING TYPE Across the Line
IP CODE 43
KVA-CODE G
CATALOG NUMBER
60 HERTZ HP
MODEL NUMBER 324UTFS4076
INSULATION CLASS F
BEARING-DRIVE-END Ball
WEIGHT IN LBS. 610



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700