1.888.978.7759
Marathon Motors EPAct Efficiency Motor, U402, 5HP, 3600RPM, 208-230/460V, 3PH, 182TC FR, DP

Availability: Usually ships in 3 to 6 days
Item #: WBB870311
Price: $496.95

Product Information
Marathon Motors EPAct Efficiency Motor, U402, 5HP, 3600RPM, 208-230/460V, 3PH, 182TC FR, DP

Marathon's EPAct Efficient Motors are designed meet the new Energy Efficient standards. These Motors are available in both Totally Enclosed Fan Cooled and Open Drip Proof construction. Horsepower ranges from 1/3 - 400 Hp.

Product Specifications
ENCLOSURE DP
FRAME 182TC
MOUNTING C-Face Rigid
PHASE 3
DUTY Continuous
AMBIENT TEMP C 40
WEIGHT 84
UL Recognized Construction
CSA Y
ORIENTATION Horizontal
ASSEMBLY F1 (F2 Modification Available)
DRIVE END BEARING SIZE 207
OPPOSITE END BEARING SIZE 205
STARTING TYPE Across The Line
IP CODE 23
CATALOG NUMBER U402
BEARING-DRIVE-END Ball
BEARING-OPP-DRIVE-END Ball
INSULATION CLASS B
KVA-CODE J
APPROVAL-CE Y
NEMA DESIGN B
BRAND Marathon Motors
60 HERTZ kW 3.7
60 HERTZ HP 5
MODEL NUMBER 182TTDR4108
60 HERTZ RPMS 3600
60 HERTZ FL Eff 86.50%
50 Hertz SF 1.15
50 Hertz FL Amps 9/4.5
50 Hertz Voltage 190/380
50 Hertz FL eFF 87.00%
50 Hertz RPM 3000
50 Hertz kW 2.24
50 Hertz HP 3
60 HERTZ VOLTS 208-230/460
60 HERTZ FL AMPS 13.4-12/6
60 HERTZ SF 1.15

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700