Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Marathon Motors, G951, 56C17D5308, 1 1/2HP, 1800RPM, 115/208-230V, 1PH, 56H FR, DP

Marathon Motors, G951, 56C17D5308, 1 1/2HP, 1800RPM, 115/208-230V, 1PH, 56H FR, DP
Availability: Usually ships in 3 to 6 days
Stock No: WBB870645
Price: $279.95


Product Information
Marathon Motors, G951, 56C17D5308, 1 1/2HP, 1800RPM, 115/208-230V, 1PH, 56H FR, DP

Marathon's Single Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 15 HP.
Click for Connection Drawing


Product Specifications
HORSEPOWER 1 1/2 @ 60 Hz
ENCLOSURE DP
FRAME 56H
MOUNTING Rigid
RPM 1800 @ 60 Hz
PHASE 1
VOLTAGE 115/208-230 @ 60 Hz
DUTY Continuous
THERMAL PROTECTION Manual Protector
AMBIENT TEMP C 40
ROTATION Selective CCW
WEIGHT 40
UL Recognized Construction and Protector
CSA Y
CATALOG NO. G951
60 HERTZ SF 1.15
ORIENTATION Horizontal
ASSEMBLY F1 ONLY
DRIVE END BEARING SIZE 6203
OPPOSITE END BEARING SIZE 6203
STARTING TYPE Cap Start Ind Run
IP CODE 22
CATALOG NUMBER
BEARING-DRIVE-END Ball
BEARING-OPP-DRIVE-END Ball
INSULATION CLASS B
KVA-CODE J
APPROVAL-CE N
NEMA DESIGN N
BRAND Marathon Motors
MODEL NUMBER 56C17D5308
60 HERTZ HP
60 HERTZ kW 1.12
60 HERTZ RPMS
60 HERTZ FL Eff 77.00%
60 HERTZ VOLTS
60 HERTZ FL AMPS 18/9.3-9



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700