1.888.978.7759
Marathon Motors, E2155, 182TTFW16072, 1 1/2HP, 1200RPM, 200V, 3PH, 145T FR, TEFC

Availability: Usually ships in 3 to 6 days
Item #: WBB871087
Price: $524.00

Product Information
Marathon Motors, E2155, 182TTFW16072, 1 1/2HP, 1200RPM, 200V, 3PH, 145T FR, TEFC

Marathon's Three Phase extensive line of General Purpose motors are available in ODP and TEFC construction, Foot Mounted and Footless. Horsepower sizes available from stock range from 1/12 HP through 1500 HP.

Product Specifications
HORSEPOWER 1 1/2 @ 60 Hz
ENCLOSURE TEFC
FRAME 145T
MOUNTING Rigid
RPM 1200 @ 60 Hz
PHASE 3
VOLTAGE 200 @ 60 Hz
WEIGHT 89
CATALOG NO. E2155
BRAND Marathon Motors
MODEL NUMBER 182TTFW16072

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700