Call To Order: 1.888.978.7759 
Fax#: 1.888.381.2868 
Marathon Motors HVAC Motor, H204, 5KH32GN142, 1/12HP, 1140RPM, 115V, 1 PH, 56CZ FR

Marathon Motors HVAC Motor, H204, 5KH32GN142, 1/12HP, 1140RPM, 115V, 1 PH, 56CZ FR
Availability: Usually ships in 3 to 6 days
Stock No: WBB871903
Price: $182.95


Product Information
Marathon Motors HVAC Motor, H204, 5KH32GN142, 1/12HP, 1140RPM, 115V, 1 PH, 56CZ FR

Marathon's line of Heating, Ventilation, and Air Conditioning Motors are designed with dynamically balanced rotors for reduced vibration and quiet operation.
Click for Connection Drawing


Product Specifications
BRAND Marathon Motors
MOUNTING C Face Footless
DUTY Continuous
FRAME 56CZ
VOLTS
HORSEPOWER 1/12 @ 60 Hz
AMBIENT TEMP C 40
WEIGHT LBS 26
MANUFACTURERS PART NUMBER H204
UL Y
ROTATION Counter Clockwise
CSA Y
CATALOG NO.
VOLTAGE 115 @ 60 Hz
KVA-CODE M
OPPOSITE END BEARING Ball
BEARING-DRIVE-END Ball
ENCLOSURE DP
INSULATION CLASS B
PHASE 1
SERVICE FACTOR 1.40 @ 60 Hz
RPM 1140 @ 60 Hz
STARTING TYPE Switch and Mech
OPPOSITE END BEARING SIZE 6203
DRIVE END BEARING SIZE 6203
MODEL NUMBER 5KH32GN142
60 HERTZ FL AMPS 2.4
ORIENTATION Horizontal or Vertical



General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700