 |
Call To Order: 1.888.978.7759
Fax#: 1.888.381.2868 |
| Justrite 96 Gallon 2 Door, Self-Close, Paint & Ink Cabinet, 34"W x 34"D x 65"H, Red |
 |
Availability: Usually ships in 15 to 18 days
Stock No: WBB875442
|
| Price: $1,109.00 |
|
Product Information |
Justrite 96 Gallon 2 Door, Self-Close, Paint & Ink Cabinet, 34"W x 34"D x 65"H, Red
Safe storage for paints and inks. Separate and identify Class III combustibles in high performance paint and ink safety storage cabinets. Multiple adjustable shelves accommodate many smaller paint cans, aerosols and inks found in printing, painting, furniture and automotive operations. Wall mount style features a shallow depth for organized storage of aerosol cans and other small containers. It comes with mounting hardware and holds over 100 aerosol cans. OSHA and NFPA compliant, Justrite's FM approved Safety Cabinets for combustibles are backed by Justrite's Ten-Year Warranty. - Double-wall construction with 1-1/2" (38mm) insulating air space for fire resistance
- 18-gauge (1mm) welded steel finished in tough, chemical-resistant, baked-on, lead-free powder paint
- Easy close, self-latching doors for maximum fire protection
- Three-point stainless steel bullet latch with double key set for security
- SpillSlope™ shelves catch incidental drips and adjust on 3" (77mm) centers
- U-Loc™ Padlockable handle
- Leaktight 2" (51mm) sump contains spills
- Two 2" (51mm) vents with integral flame arresters
- Trilingual Haz-Alert™ reflective labeling
- Leveling feet included for balance on uneven surfaces
- Unique hidden closing mechanism maximizes storage space and closes doors automatically on self-close styles. Fusible links hold doors open and melt at 165°F (74°C) to close doors shut under fire conditions
|
| Product Specifications |
| WIDTH INCHES |
34 |
| DEPTH INCHES |
34 |
| HEIGHT INCHES |
65 |
| CAPACITY GALLONS |
96 |
| COLOR FINISH |
Red |
| ADJUSTABLE SHELVES |
5 |
| ASSEMBLY |
Assembled |
| BRAND |
Justrite |
| CONSTRUCTION |
Steel |
| DOOR QUANTITY |
2 |
| DOOR TYPE |
Self Close |
| HANDLE TYPE |
U-Loc™ Paddle Handle |
| MANUFACTURERS PART NUMBER |
896031 |
| OPENINGS |
6 |
| PACKAGE QUANTITY |
1 |
| SERIES |
Sure-Grip EX™ |
| SHELF CAPACITY LBS |
350 |
| STYLE |
-- |
| TYPE |
Paint & Ink Cabinet |
| WEIGHT LBS |
374 |
| APPROVAL/REGULATIONS |
FM Approved, NFPA Code 30, OSHA, NFPA 1 Fire Code |
| LIMITED WARRANTY |
10 Years |
|
|
|
|
|
|
| General Sales |
For product information or to place an order, please contact us at sales@globalindustrial.com,
or 1-888-978-7759.
|
| Customer Support |
| For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.
For information on an outstanding invoice, please email our Accounts Receivable
Department at AR@globalindustrial.com.
Mail your remittances to:
Global Industrial
PO Box 905713
Charlotte, NC 28290-5713
|
| Web Site Assistance |
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.
|
| Government & Education Sales |
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.
For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.
For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.
|
| International Customers |
Ordering is available to residents of the US, US territories and customers
with APO/FPO addresses. For information or to place an order, please call
1-888-277-6995.
|
| Mailing Addresses |
You can contact us by mail at the following addresses:
Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050
Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700
|
|
|
|
|