1.888.978.7759
Hallowell HTL151548-1GR Home Team Locker, 1 Wide Unassembled, 15x15x48, Blue Body / Red Door

Availability: Usually ships in 5 to 8 days
Item #: WBB880283
List Price: $264.99 Save: up to 60%
Price: $105.95

Product Information
Hallowell Home Team Locker, 1 Wide Unassembled, 15"W x 15"D x 48"H, Blue Body / Red Door

Available in 5 team color combinations, Hallowell Home Team Lockers are the ideal compliment to the d├ęcor of sports themed rooms, kid's bedrooms, basements and garages. Includes shelf and coat hooks. Features stainless steel recessed handle, ventilated door and piano hinge. Padlock (not included). Includes fixed Hat shelf and hooks. Easy to assemble. Two year limited warranty.

Product Specifications
WIDTH INCHES 15
DEPTH INCHES 15
HEIGHT INCHES 48
COLOR FINISH Blue Body / Red Door
ASSEMBLY Unassembled
BRAND Hallowell
CONSTRUCTION Steel
GROUP 1 Wide
MANUFACTURERS PART NUMBER HTL151548-1GR
OPENINGS 1
OVERALL DEPTH INCHES 15
OVERALL HEIGHT INCHES 48
OVERALL WIDTH INCHES 15
PACKAGE QUANTITY 1
TYPE Single Tier
WEIGHT LBS 50
CERTIFIED/APPROVED Greenguard Children & Schools Certified
LIMITED WARRANTY 2 Years

Customer Reviews
Avg. Review Rating: 1 reviews
Reviewed On: July 15, 2013
Reviewed by: Summer (Kearney mo)
Customer Rating:
Good value
Easy to assemble and great for my 7 year old's room!
General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700