1.888.978.7759
WEG Explosion Proof Motor, 00212XT3E184T, 2 HP, 1200 RPM, 208-230/460 Volts, TEFC, 3 PH

Availability: Usually ships in 3 to 6 days
Item #: WBB881323
Price: $850.00

Product Information
WEG Explosion Proof Motor, 00212XT3E184T, 2 HP, 1200 RPM, 208-230/460 Volts, TEFC, 3 PH

WEG Explosion Proof motors are suitable for applications requiring UL or CSA certification for hazardous locations. Thermally protected with thermostats, all motors manufactured are submitted to hydrostatic as well as other routine testing at the factory to ensure compliance to the required specifications.

Product Specifications
HORSEPOWER 2
ENCLOSURE TEFC
FRAME 184T
BRAND WEG
MOUNTING Rigid
MOTOR RPM 60Hz 1200
RPM 1200
PHASE 3
VOLTAGE 208-230/460
HERTZ 60
SERVICE FACTOR 1.15
MANUFACTURERS PART NUMBER 00212XT3E184T
is_motor Yes
FL EFFICIENCY 88.5
FL AMPS 6.92-6.26/3.13
TYPE Explosion Proof
C-DIMENSION INCHES 15.862
KILOWATS 1.5

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700