1.888.978.7759
WEG Severe Duty, IEEE 841 Motor, 02518ST3QIE284T-W22, 25 HP, 1800 RPM, 460 Volts, TEFC, 3 PH

Availability: Usually ships in 3 to 6 days
Item #: WBB881957
Price: $2,109.00

Product Information
WEG Severe Duty, IEEE 841 Motor, 02518ST3QIE284T-W22, 25 HP, 1800 RPM, 460 Volts, TEFC, 3 PH

WEG's W22 NEMA Premium motors meet or exceed all NEMA Premium®Â requirements for energy efficiency. These WEG IEEE 841 W22 NEMA Premium Efficiency Mill and Chemical Duty Motors are specially suited for Pulp and Paper Mills, Petrochemical, Steel Mills and applications requiring Severe Duty long life motors.

Product Specifications
HORSEPOWER 25
ENCLOSURE TEFC
FRAME 284T
BRAND WEG
MOUNTING Rigid
MOTOR RPM 60Hz 1800
RPM 1800
PHASE 3
VOLTAGE 460
HERTZ 60
SERVICE FACTOR 1.25
MANUFACTURERS PART NUMBER 02518ST3QIE284T-W22
KILOWATS 18.5
C-DIMENSION INCHES 26.433
TYPE Severe Duty, IEEE 841
FL AMPS 29.5
is_motor Yes
FL EFFICIENCY 93.6

General Sales
For product information or to place an order, please contact us at sales@globalindustrial.com, or 1-888-978-7759.

Customer Support
For assistance regarding an order already placed or received, please contact us at 1-888-628-3466 or service@globalindustrial.com.

For information on an outstanding invoice, please email our Accounts Receivable Department at AR@globalindustrial.com.

Mail your remittances to:

Global Industrial
PO Box 905713
Charlotte, NC 28290-5713

Web Site Assistance
If you need assistance with our site, from registration and ordering to shopping cart management and checkout, please contact our Web Support team at 1-888-381-2861 or service@globalindustrial.com.

Government & Education Sales
Global Industrial has dedicated significant resources to ensure that educational and governmental institutions have total access to our wide range of office and industrial equipment. You will find highly competitive prices at Global - designed to earn your business and meet your budget conscious needs.

For more information about Education Sales, please call 1-888-978-7759 or email educationsales@globalindustrial.com.

For more information about Government Sales, please call 1-800-806-5984 or email governmentsales@globalindustrial.com.

International Customers
Ordering is available to residents of the US, US territories and customers with APO/FPO addresses. For information or to place an order, please call 1-888-277-6995.

Mailing Addresses

You can contact us by mail at the following addresses:

Global Industrial
11 Harbor Park Drive
Port Washington, NY 11050

Global Industrial
2505 Mill Center Parkway
Suite 100
Buford, GA 30518-3700